Shop All Vertical & Horizontal Band Saws
Wilton
Saw Deluxe 3HP 1Ph 230V, 30IN Fence
Mfr # 708674PK
Zoro # G1937621
product price: $3,399.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$3,399.99
Free 30-Day Returns
Key Features
- Corded/Banded Corded
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 708674PK
- Zoro # G1937621
- UPC # 662755941047
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Details
Item | Saw Deluxe 3HP 1Ph 230V, 30IN Fence |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Description
Saw Deluxe 3HP 1Ph 230V, 30IN Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 P (491X)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- DRILL AMERICA 7/8"-28x2" OD HSS Round Adjustable Die Special (DWTSR2-7828)
- HANSON 3/4" - 14 NPT Taper Tap (1906)
- WILTON PM1500 BANDSAW, 3HP 1PH 230V (1791500)
- WILTON Saw Deluxe 5HP 1Ph 230V, 30IN Fence (708676PK)
- BAILEIGH INDUSTRIAL Table Saw, Continuous Speed (TS-1044H-1.0)
- DOALL Horizontal Semi-Automatic, Dual Miter Band Saw (DS-320SA)
- DOALL Vertical Contour Band Saw (2013-V2)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP (400H58)
- Wilton Vertical & Horizontal Band Saws