Shop All Vise and Clamp Parts
Wilton
Replacement Shoe for No. 5ERE7
Mfr # 63299
Zoro # G1500816
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Type Welders
- For Use With Shoe Clamp
- Accessory Type Welders
- Compatible with Manufacturer Model Number 63295
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 63299
- Zoro # G1500816
- UPC # 662755887178
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
Overall Length | 3 5/8 in |
Details
Impact Rated | No |
Type | Welders |
Item | Replacement Shoe |
For Use With | Shoe Clamp |
Accessory Type | Welders |
Compatible with Manufacturer Model Number | 63295 |
Material | Polished Chrome |
Includes | Replacement Shoe |
Compatible with Brand | WIlton |
Compatible with Manufacturer Model Number [NEW] | 63295 |
Compatible Manufacturer Part Number | 63295 |
Compatible with Manufacturer Part Number | 63295 |
Compatible Grainger Part Number | 5ERE7 |
Compatible Manufacturer Model Number | 63295 |
For Use with Mfr. Model Number | 63295 |
For Use With Mfr. Model Number | 63295 |
Description
Replacement Shoe, Material Polished Chrome, Overall Length 3 5/8 in, Includes Replacement Shoe, Compatible with Grainger Part Number 5ERE7, Compatible with Manufacturer Model Number 63295, Compatible with Brand WIlton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Vibration Isolation Pad, 4x4x1/2 In (1310710616)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- LANG TOOLS 12pc Quick Switch Snap Ring Pliers (3595)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- WILTON Serrated Jaw Inserts for Stock No.63247 (2900300)
- WILTON Replacement Vise Jaw, Copper, 3 in, PR (404-3)
- WILTON Lock Nut and Bolt Assembly, For Use With C2 Combination Pipe and Bench Vise (2904160)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- HHIP M5 X 10 Screw (2100-0075)
- Wilton Machine Tool Parts