Shop All Wood Drilling Bits
Wilton
Premium Mortise Chisel And Bit 3/8IN
Mfr # 1791093
Zoro # G3250950
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Drill Style Mortise Chisel and Bit
- Shank Dia. 3/8 in
- Shape Hinge Mortise
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1791093
- Zoro # G3250950
- UPC # 662756109767
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 9 1/2 in |
Shank Dia. | 3/8 in |
Cutter Dia. | 3/8 in |
Length of Cut | 3/8 in |
Shank Length | 9 1/2 in |
Radius | 3/8 in |
Flute Length | 9 1/2 in |
Details
Item | Wood Drilling Bit |
Drill Style | Mortise Chisel and Bit |
Shape | Hinge Mortise |
Drilling Tool Configuration | Individual |
Measurement System | Fractional Inch |
Material - Machining | Carbon Steel |
Sub-Category | Chisel and Bit Set |
Primary Material Application | Wood |
Number of Flutes | 1 |
List Number | PM9 |
End Mill Application | Mortising |
Coolant Fed | Non-Coolant Through |
Primary Material Application ISO Code | ISO 79.040 |
Material Applications | Wood |
Included Angle | 90 Degrees |
Description
Wood Drilling Bit, Carbon Steel, 3/8 in Cutter Dia., Fractional Inch, 3/8 in, 9 1/2 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON All Terrain Vise Mounting Bracket (10300)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- INGERSOLL-RAND Hous"g Assembly, 3/4 (2145QiMAX-A40)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #58 (C23376)
- WILTON Premium Mortise Chisel And Bit 3/4IN (1791095)
- WILTON Premium Mortise Chisel And Bit 1/4IN (1791091)
- WILTON Premium Mortise Chisel And Bit 5/16IN (1791092)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- MILWAUKEE TOOL 1 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6710)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- Wilton Wood Drilling Bits