Shop All Dust Collector Parts
Wilton
PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit
Mfr # PM1900TX-CK1
Zoro # G1937691
product price: $1,899.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Key Features
- Product Type PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # PM1900TX-CK1
- Zoro # G1937691
- UPC # 731325175257
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Item | PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit |
Product Type | PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit |
Description
PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM (CP9107)
- STANLEY ENGINEERED FASTENING Working Gage, Tangless, 10-32 (7560-3)
- LENOX Hole Saw, 4-1/2" dia. Saw (1773006)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #44 (C70177)
- WILTON RF Remote 220V, for Dust Collectors (DC-RC230)
- WILTON Bag Filter Kit (PM1300TX-BK)
- BIG HORN 4 Inch PVC Pipe Adapter (11426)
- GUARDAIR Vacuum Hose, 10 ft. L, Hose 1-1/2" Dia. (2100A02NED)
- JET JW1032 4in x 20ft Dust Collection Hose (JW1032-JET)
- METABO Clamping Nut, 5/8"-11, MQuick (316055450)
- MIRKA Tool Case Fastening System For De-1230 (DE-TCFS)
- Wilton Dust Collectors & Accessories