Shop All Storage Cabinet Parts
Wilton
Pipe Jaws, PK2
Mfr # 2900770
Zoro # G5352356
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Wilton
- For Use With Mfr. Model Number C-1
- Material Hardened Steel
- Product Type Pipe Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 2900770
- Zoro # G5352356
- UPC # 662755506628
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
For Vise Jaw Width | 4 1/2 in |
Details
Impact Rated | No |
Item | Replacement Pipe Jaws |
Fits Brand | Wilton |
For Use With Mfr. Model Number | C-1 |
Material | Hardened Steel |
Product Type | Pipe Jaw |
Jaw Cap Material | Hardened Steel |
Features | 1 set of replacement jaw inserts with screws. |
Compatible with Brand | Wilton |
Compatible with Manufacturer Model Number | C-1 |
Cap Material | Steel |
Compatible Manufacturer Part Number | C-1 |
Compatible with Manufacturer Part Number | C-1 |
Compatible with Manufacturer Model Number [NEW] | C-1 |
Compatible Manufacturer Model Number | C-1 |
For Use with Mfr. Model Number | C-1 |
Description
Replacement Pipe Jaws, Product Type Pipe Jaw, For Vise Jaw Width 4 1/2 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Grainger Part Number 4Z667, Compatible with Manufacturer Model Number C-1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 17 3/4 in D (032-95)
- GUARDAIR Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (N650)
- ONWARD 18inch 457 mm to 30inch 762 mm Adjustable Closet Rod, White (1830FEWV)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1842BK)
- WILTON Assembly, Spindle (2900510)
- WILTON Perma Pad w/Clip (2901310)
- WILTON Jaw Inserts, 4-1/2 In, PR (2905000)
- WILTON Inner Ring (1010810)
- WILTON Jaw, Pipe, PK2 (2908050)
- WILTON Inner Ring (1010830)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- Wilton Storage Cabinet Parts