Shop All Bench Vises
Wilton
Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel Base
Mfr # 63302
Zoro # G608621918
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.7 in
- Width 8.7 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 63302
- Zoro # G608621918
- UPC # 19907633020
- Country of Origin China
- Category Bench Vises
Dimensions
Height | 9.7 in |
Width | 8.7 in |
Length | 18 in |
Description
Wilton 63302 Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel BaseReplaceable serrated top jaws.360° swivel base with double lockdown for quick and easy positioning. Designed for general duty applications. Built in pipe jaws handle various pipe sizes. Rubber pinch point safety guards. Large anvil work surface. 30,000 PSI iron castings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1817394)
- WILDE 16-1/2" TILTING INSPECTION MIRROR-BULK (151/BB)
- VESSEL 3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural (HRH3W)
- KO-KEN Socket set 10mm, 12mm Nut Grip Set 120mm 2 pieces 3/8 Sq. Drive (3350M/2-L120)
- WILTON 4" Drill Press Vise, 1-1/2 D, 4-1/2" Open (69997)
- WILTON 0.5 in. Reversible Bench Vise with 360 Swivel Base (WIL-28821)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- WILTON 6" Drill Press Vise, 1-13/16 D, 6-3/16" Open (13402)
- WILTON 3" Light Duty Portable Vise with Clamp-On Stationary Base (150)
- WILTON Combination Vise, Serrated Jaw, 15 1/2" L (C2)
- GROZ 4" Vise, Tilting, 4" with Swivel Base (35022)
- Wilton Vises & Presses