Shop All Quick Connect Fittings
Wilton
MiltonMI776; 0.25 in. Male A-Style Coupler Body
Mfr # 776
Zoro # G004019654
original price:
$29.26
14% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 776
- Zoro # G004019654
- Country of Origin China
- Category Quick Connect Fittings
Description
Coupler - A Style ARO "210" Style Series 1/4 Male Basic Size.
Features- A-style couplers are push type.
- A-style coupler bodies are steel, plated to resist rust.
- A-style plugs are case hardened steel, plated to resist rust.
- Maximum inlet pressure - 300 PSI.
- Maximum temperature - 250° F.
- Air flow - 34 SCFM.
- Seals - Buna-N.
- 1/4 in. National Pipe Trader Male Connection.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (SA12-1A200)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (3FCW3)
- SUPCO Molded Cogged V Belt, BX98 (BX98)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- WILTON 0.25 in. Npt Female Push Type Body M - Style Coupler (MI755)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON 1552265 V-Style Hi-Flo Steel Plug - 0.25 in. MNPT, Model No. S760-1 (S-760-1)
- WILTON Milton 0.25 in. NPTF M Style ColorFit Couplers - Red (MI99105)
- WILTON Milton 0.25 in. NPTF Plug ColorFit - Green (MI99110)
- WILTON Milton MILS-745 Universal AMT Style Coupler- .25" NPT Female (MILS-745)
- FOSTER Brass Socket, 3/8"MPT (38MS)
- Wilton Quick Connect Fittings