Shop All Quick Connect Fittings
Wilton
MiltonMI726 M-Style Male Plug 0.13 in.
Mfr # MI726
Zoro # G904019655
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # MI726
- Zoro # G904019655
- Country of Origin China
- Category Quick Connect Fittings
Description
All "M" style plugs are case hardened steel.
Features- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207-2RS (6207 2RS/C3 PRX)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018OT3E215T-S)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON MiltonMI1835; 0.38 in. H-Style Npt Female Body Coupler (MI1835)
- WILTON 1552265 V-Style Hi-Flo Steel Plug - 0.25 in. MNPT, Model No. S760-1 (S-760-1)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- WILTON Milton S-1838 0.37 in. FNPT H Style Plug (S-1838)
- WILTON Milton MILS-745 Universal AMT Style Coupler- .25" NPT Female (MILS-745)
- PRIMEFIT 4-Way Bar Manifold w/ 5 Couplers, Plug (M14025-6)
- Wilton Hose Fittings