Shop All Air Compressor Parts
Wilton
MiltonMI350; 0.25 in. Handy Bend Water Nozzle Black Npt Female
Mfr # 350
Zoro # G404059762
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 350
- Zoro # G404059762
- Country of Origin China
- Category Air Compressor Parts
Description
Bend the water nozzle for water flow, release nozzleand water stops.
- Black
- Female 1/4 in. NPT
- Length - approx. 4 in.
- Maximum temperature - 190° F
- Item weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- DDS Shaft Seal, 55 x 100 x 10 mm., Nitrile Rubber (5510010TC)
- WILTON 0.37 in. Compressor Tank Drain Cock (S-614-6)
- WILTON Milton 715BK M Style Quick Coupler - 0.25 in. Female Coupler (MIL715BK)
- MAT INDUSTRIES Powermate 1.6 HP 30 Gallon Portable Electric Air Compressor (PLA1683066)
- PLEWS Straight-On Lock Dual Foot (17-395)
- EATON Replacement Starter for 15HP 460V 3-Phase Air Compressor (5101-153460E)
- SPEEDAIRE Pressure Switch (CW212600SJ)
- INGERSOLL-RAND Discharge Safety Relief Valve, 325 psi (32174286)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts