Shop All Coiled Air Hoses
Wilton
MiltonMi1675; 0.38 in. x 50 feet. Rekoil Hose
Mfr # 1675
Zoro # G104047700
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1675
- Zoro # G104047700
- Country of Origin China
- Category Coiled Air Hoses
Description
Assembled with re-usable, full flow male NPT swivel fittings on both ends to avoid twisting and kinking. Resists abrasions.
Features:- Maximum working pressure: 200 PSI @ 70ø F.
- 3/8X50 recoil hose.
- Working temperature: -40ø F to 180ø F (-38ø C to 82ø C).
- Material: Equivalent to nylon 12.
- Color: Yellow.
- Item weight - 2.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Tridon Hy Gear 1/2 in to 1-1/4 in. SAE 12 Silver Hose Clamp Stainless Steel Marine (665012551)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CE-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Black (RSG150-10MF-G)
- LEGACY HOSE AIR RECOIL 1/4" X 25' NYLON 1/4" M (LMLC1430014)
- LEGACY Flexzilla 0.38 in. x 100 ft. Air Hose (LE335690)
- LEGACY Flexzilla 3/8"x50ft Enclosed Plastic Air (LEGL8250FZ)
- TECHNITHANE Spiral Hose, Technithane, 1/4" x 3/8" x 10', 1/4" MPT, Clear Blue (TT-14-10-CB-RS)
- SPEEDAIRE 3/8" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK2)
- STEELMAN Coil Hose, 3/8" x 25 ft. (50041-F-IND)
- LEGACY Reusable End Male - 5/8 Flexzilla Water Hose (RP900625M)
- Wilton Coiled Air Hoses