Shop All Multi-purpose Air Hoses
Wilton
MiltonMi1672-30; Poly Re-Koil 0.38 x 30 feet. Hose 0.25
Mfr # 1672-30
Zoro # G704007487
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1672-30
- Zoro # G704007487
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Most flexible of all re-koil hoses has excellent shape retention. Resists abrasions, corrosive materials, oil & grease. Light & flexible completely assembled with 18 in. straight hose whip with swivel fittings on both ends. Individual display bag package.
Features:- Maximum working pressure: 125 PSI @ 70° F.
- Working temperature: -50° F to 180° F (-46° C to 82° C).
- Material: Polyurethane.
- Color: Yellow.
- 3/8 in. Inner Dimension.
- 30 ft in Length.
- 0.25 in. Swivel Male NPT.
- Item weight - 2.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel03MJ-03MJ (2403-03-03)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (J-108)
- CONTINENTAL CONTITECH 1/4" Push On Hose 300 PSI BK (20022636)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-31)
- REELCRAFT 5/8" x 10 ft Coupled Low Pressure Garden Hose 125 psi (601033-10)
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi (601019-40)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-75-11)
- CONTINENTAL 3/8" x 600 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463342)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-03-33)
- Wilton Air Hoses