Shop All Multi-purpose Air Hoses
Wilton
MiltonMi1635; 50 feet. Air Hose 0.38 in. Id x 0.25 in. Npt
Mfr # 1635
Zoro # G703920268
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1635
- Zoro # G703920268
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Air hoses are used between locomotives and railroad cars for their brakes, and are also used between those tractors and semi-trailers which use air brakes.
Features- Male 0.25 in. NPT both ends.
- Deluxe heavy duty EPDM rubber is designed for tough service station and shop applications.
- Kink resistant and flexible in extreme temperatures, resists abrasion, weathering and ozone.
- Assemblies coupled with brass fittings, bulk hose comes without fittings in either a dispensing box or handy reel.
- Item weight - 9.85 lbs.
- 3/8 Inner Dimension x 1/4 NPT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 7/8" Sheave 3.95" OD (AK41-7/8)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 1in (80BTL17H)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- CONTINENTAL 2" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20307719)
- GRACO BlueMax II Airless Whip Hose, 1/8in x 6 ft (25C832)
- CONTINENTAL 3/4" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-05-31)
- CONTINENTAL CONTITECH 3/8" Air Hose 200 psi Black (20025572)
- GROTE Rubber Air Hose 12 ft., Black, Blue Anodiz (81-0112-GB)
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- Wilton Multi-purpose Air Hoses