Shop All Key Rings
Wilton
MiltonMi1632-200; 200 Reel 0.38 in. Inner diameter x 20.09 in. Outer diameter
Mfr # 1632-200
Zoro # G604007358
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Air hoses are used between locomotives and railroad cars for their brakes, and are also used between those tractors and semi-trailers which use air brakes. Deluxe heavy duty EPDM rubber is designed for tough service station and shop applications. Kink resistant and flexible in extreme temperatures, resists abrasion, weathering and ozone. Assemblies coupled with brass fittings, bulk hose comes without fittings in either a dispensing box or handy reel. Individually boxed. Limited oil resistance.
Features- Maximum working pressure: 250 PSI.
- Burst pressure: 1000 PSI.
- Working temperature:-40° F to 190° F (-38°C to 87° C).
- Material: EPDM rubber tube & cover, spiral synthetic yarn reinforcement.
- Item weight - 41.74 lbs.
- 200 Reel 3/8 Inner Dimension x 23/32 Outer Dimension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Upper Screen Clip (90-887)
- KWIKSET Tustin Lever Entry Door Lock SmartKey with 6AL Latch and RCS Strike Satin Nickel Finish (740TNL-15S)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- BERENSON Bravo 112mm CC Satin Black Edge Pull (1064-4055-P)
- LUCKY LINE Swivel Ring Key Tag, Blue, 50 PK (16830)
- HY-KO Hy-Ko Products KB109 Split Key Ring 1.5 in. Bulk (3976131)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- KEY SYSTEMS Vel-Key Duo Tags (203)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Silver (KMT-11-R3)
- LUCKY LINE Bolt Snap Key Holder (4511)
- Wilton Key Rings