Shop All Tire Inflation Kits
Wilton
MiltonMi1193 Gage 0.25 Npt; 0-60 Psi
Mfr # 1193
Zoro # G604019931
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1193
- Zoro # G604019931
- Country of Origin China
- Category Tire Inflation Kits
Description
Pressure Gage Bottom Mount
Features- Resistant to heat, corrosion, water, salt water, and oil.
- Can be used in steam applications if less than 120ø F.
- Brass mechanism. ABS case. Polycarbonate lens.
- Maximum working pressure: Should be limited to 75% of dial range.
- Maximum working temperature: - 13ø F to 120ø F.
- Face - 2 in. face
- NPT - 1/4 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Pag Oil, 8 oz. (2484)
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (53819)
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED 7IN DOT(PR)DRIVER/PASSENGER (42351)
- DORMAN BATTERY TERMINAL (926-496)
- WILTON Milton MIL-S-568 Digital Pistol Grip Inflator (MIL-S-568)
- WILTON 0.25 in. FNPT Euro Style Air Chuck (S-697-2)
- WILTON MiltonMIS-986 Service Gage - Straight Feet For Inner Duals (MIS-986)
- ASTRO PNEUMATIC TIRE INFLATOR DIGITAL 3.5" W/HOSE (AO3018)
- DYNA BEADS Tire Balancing Beads, 10 oz., PK2, PR (Fleet)
- MIDWEST CONTROL Inflator with Dual Foot Air Chuck (STG-02)
- HALTEC High Pressure Inflating Connection, 3/16" (2755L)
- Wilton Tire Inflation Kits