Shop All Air Compressor Parts
Wilton
MiltonMi1113-8 Regulator 0.25 Hi Pressure
Mfr # 1113-8
Zoro # G404059748
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1113-8
- Zoro # G404059748
- Country of Origin China
- Category Air Compressor Parts
Description
Hi-Pressure Air Pressure Regulator
Features- 10-250 PSI
- Offers stable downstream air pressure with accurate control, fast response and minimal pressure drop.
- Offset 1/4 in. gage ports can also serve as two 1/4 in. supply lines, allowing up to three regulated full flow out ports.
- Inlet pressure - 250 PSI
- Operating temperature - 40° F to 120° F
- Aluminum die-cast body
- Buna-N diaphragm and O rings
- Balanced piston, molded rubber seat.
- Item Weight - 1.1 lbs.
Regulators should always be preceded by a filter to eliminate damage to the unit or inaccurate air flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-33)
- BESTORQ XPZ1500 Cogged Belt Metric, 1500 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1500)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- WILTON 0.37 in. Compressor Tank Drain Cock (S-614-6)
- WILTON Milton 715BK M Style Quick Coupler - 0.25 in. Female Coupler (MIL715BK)
- WILTON Milton 1139-1 0.25 in. FNPT Electronic Compressor Tank Drain (1139-1)
- SPEEDAIRE Oil Full Plug and O-Ring (114X43)
- TRU-FLATE AIR PLUG ""T"" 1/4""FNPT (12135)
- SPEEDAIRE Regulator Bottom Plug Assy, Intermediate (114X57)
- AMFLO HOSE AIR 1/4""X25' RECOIL (425E-RET)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts