Shop All Filters & Regulators
Wilton
MiltonMi1108 FR Duo 0.5 Npt
Mfr # 1108
Zoro # G204047648
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 1108
- Zoro # G204047648
- Country of Origin China
- Category Filters & Regulators
Description
Deluxe Air Pressure Filter-Regulator
Features- Factory assembled.
- Automatic overnight drains.
- Relieving regulator.
- Complete with gage #1191.
- 40 micron filter element.
- Outlet pressure range: 2-125 PSI.
- Temperature range: 40ï¿1⁄2 F to 150ï¿1⁄2 F.
- 1/2 in.npt
- Item Weight - 3.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 254/6U Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (2N985)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- WILTON 1142S 1/4 Mini Piggyback Filter Regulator (MI1142S)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK84)
- MILTON Air Regulator, 1/2" NPT (1115)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- FESTO Filter Regulator LFR-D-7-MINI (LFR-D-7-MINI)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.05 lb (8653ACEP6FA00HN)
- MILTON INDUSTRIES FILTER 3/4 NPT METAL BOWL (MI1022-8)
- Wilton Compressed Air Treatment