Shop All Push On Hose Fittings
Wilton
Milton S-99681-6 0.25 in. MNPT A Style Swivel Hose Fitting
Mfr # S-99681-6
Zoro # G703727829
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-99681-6
- Zoro # G703727829
- Country of Origin China
- Category Push On Hose Fittings
Description
1/4" MNPT A style variable angle swivel plugs rotate 360 degrees at a 45 degree angle in any direction, virtually eliminating hose twisting and kinking. Rubber dust cover keeps dirt and moisture out. A style swivel fitting has a 1/4" basic flow size and air flow of 34 SCFM.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT A Style Swivel Hose Fitting
- Maximum working pressure of 150 pounds per square inch
- 1/4" male national pipe thread
- Temperature range of -37 degrees Fahrenheit to 176 degrees Fahrenheit
- Maximum working pressure: 150 PSI
- NPT Thread Size: 1/4" Male NPT
- Style: A Style
- Weight: 1 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K719)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FP-08FP TEE (5605-08-08-08)
- SMC Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube (KQ2L12-99A)
- FESTO Push-In L-Fitting QSLV-1/4-8 (QSLV-1/4-8)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-36AS)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 (50050N-4-PK5)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 8mm Tube (55210-8-1/8)
- SMC 10/32" x 5/32" Tube x UNF SS Male 90 Degree Elbow (KQG2L03-32)
- Wilton Hose Fittings