Shop All Quick Connect Fittings
Wilton
Milton S-775-4 0.25 in. FNPT A Style Coupler
Mfr # S-775-4
Zoro # G503914467
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-775-4
- Zoro # G503914467
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4" FNPT A style couplers are push type couplers. Simply push plug into coupler to engage, pull sleeve back to remove. Steel is plated to resist rust. Accepts the following Milton A style plugs: #778, #777, #777-4, #777-6, #1777-4 and #1777-6.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. FNPT A Style Coupler
- 1/4" Basic flow size
- 34 standard cubic feet per minute
- Maximum inlet pressure of 300 pounds per square inch
- 1/4" female national pipe thread
- Buna-N seal
- Style: L Style
- Weight: 2 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC40)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/2 (ASV510F-N04-11S)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6206 2RSNR JEM)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON Milton S-1838 0.37 in. FNPT H Style Plug (S-1838)
- WILTON MiltonMI726 M-Style Male Plug 0.13 in. (MI726)
- WILTON Milton 0.25 in. NPTF Plug ColorFit - Green (MI99110)
- WILTON Milton 0.25 in. NPTF M Style ColorFit Couplers - Red (MI99105)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- Wilton Quick Connect Fittings