Shop All Quick Connect Fittings
Wilton
Milton S-727-5 0.25 in. MNPT M Style Plug
Mfr # S-727-5
Zoro # G904019693
original price:
$19.99
12% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-727-5
- Zoro # G904019693
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4" MNPT M style plugs are made of case hardened steel and are plated to resist rust. The industry standard M style plugs have a 1/4" basic flow size and a maximum inlet pressure of 300 PSI. Air flow of up to 40 SCFM.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT M Style Plug
- 1/4" male national pipe thread
- Maximum inlet pressure of 300 pounds per square inch
- 40 standard cubic feet per minute
- Maximum temperature of 250 degrees Fahrenheit
- Complies with military specifications MIL-C-4109
- Style: L Style
- Weight: 1.18 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- GATES PowerGrip Timing Belts, 420L075 (420L075)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- WILTON 1552265 V-Style Hi-Flo Steel Plug - 0.25 in. MNPT, Model No. S760-1 (S-760-1)
- WILTON MiltonMI776; 0.25 in. Male A-Style Coupler Body (776)
- WILTON Milton 0.25 in. NPTF M Style ColorFit Couplers - Red (MI99105)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON Milton MILS-745 Universal AMT Style Coupler- .25" NPT Female (MILS-745)
- WILTON MiltonMI1835; 0.38 in. H-Style Npt Female Body Coupler (MI1835)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- Wilton Quick Connect Fittings