Milton S-657-3 0.25 in. NPT Swivel Hose Fitting with Flow Control & Gauge
Mfr # S-657-3
Zoro # G904008925
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-657-3
- Zoro # G904008925
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
1/4" air hose swivel connector with flow control gauge. The 360 degree swivel moves in two directions which allows air hose to be connected to air tool and reduce hose kinking and keeps the hose out of the way. These are not for use with percussion tools without the use of a hose whip or snubber hose. Allows for better flexibility and less hose kinking.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. NPT Swivel Hose Fitting with Flow Control & Gauge
- 360 degree swivel allows air hose to be connected to air tool to reduce hose kinking and keep the hose out of the way
- These are not for use with percussion tools without the use of a hose whip or snubber hose
- Allows for better flexibility and less hose kinking
- 1/4" Connector
- Material Type: Steel
- Type: Air hose swivel connector
- Swivel degree: 360 degree swivel
- Connection size: 1/4" connector with flow control and gage
- Dimension: 1.62" H x 2.87" W x 5.25" L
- Weight: 0.4 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Scovill Ferrule 1-3/8", 1-55/64"-1-58/64" (R1375DS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101308)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal (CAT-8010A)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 34 (147034)
- PRIMEFIT 1/4" x 100Ft Braided Polyurethane Air Hose (PU141002-B)
- LEGACY Flexzilla 5/8X75 Swivel Grip Garden Hose (LEGHFZG575YWS)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-33)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-11)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-53)
- Wilton Air Hoses