Milton S-657-1 0.37 in. NPT Swivel Hose Fitting Connector
Mfr # S-657-1
Zoro # G904059712
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-657-1
- Zoro # G904059712
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
3/8" Air hose swivel connector offers a 360 degree swivel in two directions which allows air hose to be connected to air tool to reduce hose kinking and keeps the hose out of the way. These are not for use with percussion tools without the use of a hose whip or snubber hose. Allows for better flexibility and less hose kinking.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.37 in. NPT Swivel Hose Fitting Connector
- Maximum inlet pressure of 150 pounds per square inch
- Controlled air flow up to 40 standard cubic feet per minute
- Built in gage
- 1/4" Female national pipe thread
- Material Type: Steel
- Connection size: 3/8" connector
- Type: Air hose swivel connector
- NPT thread size: 1/4" Female NPT
- Swivel degree: 360 degree swivel
- Dimension: 1.68" H x 1.87" W x 1.5" L
- Weight: 0.3 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (AK79)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9C3 (6308-2NSE9C3)
- D&D 142 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC136)
- LUBRIPLATE General Purpose, Water Soluble Cutting Fluid PK4 (L0576-057)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- MILTON INDUSTRIES 1/4 in. x 25 ft. Nylon Re-Koil Air Hose, Yellow (1669)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-25-11)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-03-11)
- CONTINENTAL 3/4" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-03-11)
- PRIMEFIT 3/8" x 3/8" Hybrid Hose Splicer (HRK38HP38HP)
- Wilton Air Hoses