Shop All Multi-purpose Air Hoses
Wilton
Milton S-656-1 0.37 in. FNPT Brass Cross Hose Fitting
Mfr # S-656-1
Zoro # G804059676
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # S-656-1
- Zoro # G804059676
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.37 in. FNPT Brass Cross Hose Fitting
- 3/8" FNPT brass crosses may be used to split lines or add additional outlets
- Provides four connections with one part which makes these great for shops that run multiple tools off one compressor
- Four connections with one part
- 3/8" female national pipe thread inlets
- Great for shops that run multiple tools off one compressor
- Material Type: Brass
- Weight: 1.1 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD4-1/4-A-R (KD4-1/4-A-R)
- GATES Hydraulic Ferrule-Globalspiral, G20995-0412 (G20995-0412)
- CP CHICAGO PNEUMATIC 3 MM NEEDLE HOLDER (8951011513)
- CLIMAX METAL PRODUCTS H2C-325 Two-Piece Clamping Collar (H2C-325)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- VELVAC 5/8" x 36" Stainless Steel Air Compressor Hose Silver (142536)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-50-11)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- CONTINENTAL 1" x 25 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-025-11-G)
- Wilton Air Hoses