Shop All Push On Hose Fittings
Wilton
Milton S-646-1 0.37 x 0.25 in. MNPT Hex Nipple Hose Fitting
Mfr # S-646-1
Zoro # G904007089
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-646-1
- Zoro # G904007089
- UPC # 30937400451
- Country of Origin China
- Category Push On Hose Fittings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- These brass hose fittings are used to assemble new hoses or replace old fittings on hoses
- Brass hose fittings
- Type: Fitting
- Material: Brass
- Size: 0.37 x 0.25 in.
- Weight: 0.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 3-1/4 In. L (M10-125-4)
- GATES Tri-Power Belts, BX48 (BX48)
- SKF SKF-6001 2Z JEM, Single Row Ball Brgs, 6001 2Z JEM (6001 2Z JEM)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- PRIMEFIT Air Push to Connect Splitter/Manifold Block Assembly with 6 Fittings (PCKIT6)
- AIGNEP USA Y-Connector, 11/32" Hex, 1/4" Tube, 250 psi (85320-04-32)
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- FESTO Push-In Bulkhead Connector QBS-1/4T-U (QBS-1/4T-U)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- Wilton Push On Hose Fittings