Shop All Multi-purpose Air Hoses
Wilton
Milton S-620 0.25 in. ID Hose Repair Kit
Mfr # S-620
Zoro # G503920376
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-620
- Zoro # G503920376
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. ID Hose Repair Kit
- 1/4" Air hose repair kit provides everything required to repair a hose in the field
- Kit contains 1 hose end, 1 hose mender, 3 hose clamps and 1 air chuck
- Air hose repair kit For 1/4" hose
- 1/4" hose inside diameter
- Hose clamps for 5/8" hose outside diameter
- 1/4" Female air chuck
- Hose ID: 1/4" hose ID
- Weight: 1.55 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- BANDO TimingBelt, Synchro-Link, T5-815-25 (25T5-815UG)
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-20-11)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-41)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-03-11)
- CAMPBELL HAUSFELD 3/8" x 25 ft PVC Air Hose 300 psi Blue (PA117701AV)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-25-13)
- DAYCO 3/8 In. X 25 Ft. (Assembly) Shop Air Hose, 80006 (80006)
- Wilton Multi-purpose Air Hoses