Shop All Tire Valves & Valve Caps
Wilton
Milton S-440-4 4.125 in. Truck Valve Extension
Mfr # S-440-4
Zoro # G003903558
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-440-4
- Zoro # G003903558
- Country of Origin China
- Category Tire Valves & Valve Caps
Description
4 1/8" truck valve extensions are made of nickel plated brass and include a long skirt and high heat cap. Thread size of 0.305-32. These truck valve extensions are perfect for use with trucks or buses to extend existing tire valve.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 4.125 in. Truck Valve Extension
- 4 1/8" total effective length
- High heat cap with a thread size of .305-37
- For use with trucks or buses
- Cap Thread Size: .305-32
- Effective Length: 4 1/8" Total effective length
- Style: L Style
- Weight: 0.96 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Asm Dlx (753-06878)
- KYB Strut-Plus, Sr4423 (SR4423)
- MONARCH Microfiber Cloths 16 x 16 Green , 12PK (M915100G)
- GATES Auto V-Belt, Industry Number K080690HD (K080690HD)
- WILTON MiltonMI440-3; 3-10.06 in. Truck Valve Extension (MI440-3)
- WILTON Milton .625x1 1/4 Tubeless Tire Valve 415S (S-415)
- WILTON Valve Core, 5PK (MILS-404)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- Wilton Automotive Tire & Wheel