Shop All Grease Gun Accessories
Wilton
Milton S-3203 360 deg Swivel Grease Gun Coupler
Mfr # S-3203
Zoro # G303957596
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-3203
- Zoro # G303957596
- Country of Origin China
- Category Grease Gun Accessories
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 360 deg Swivel Grease Gun Coupler
- 360 degree swivel grease gun coupler with 3 jaw 1/8" FNPT
- Maximum working pressure 7,000 PSI
- Made for hand operated grease guns only
- 1/8" Female national pipe thread
- Maximum working pressure of 7,000 pounds per square inch
- Grease gun accessory
- 360 degree swivel
- Thread Size: 1/8" Female NPT
- Jaw Type: 3 Jaw
- Type: Grease gun coupler
- Maximum Working Pressure: 7000 PSI
- Weight: 0.7 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- ARO Valve, Alpha Series, A313SD-024-D (A313SD-024-D)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Pipe, Straight (2405-08-08)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- AFTERMARKET Grease Gun Adapter Kit w/ Couplers, Nozzles, Hose Extension for Lincoln (58000)
- LUBRIMATIC Hose, 12in, 5000 psi, Steel (10-212)
- LINCOLN Divider Valve Outlet Adapter (244883)
- WESTWARD Grease Gun Hose, 18 In. (15F205)
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- PROLUBE 8pcs Greasing Accessory Kit (GAK/P1/8ST/N)
- WESTWARD Grease Extractor, Steel, Large (45FG43)
- Wilton Grease Gun Accessories