Shop All Grease Gun Accessories
Wilton
Milton S-3201 0.125 in. FNPT Heavy Duty Grease Gun Coupler
Mfr # S-3201
Zoro # G204008618
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-3201
- Zoro # G204008618
- Country of Origin China
- Category Grease Gun Accessories
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.125 in. FNPT Heavy Duty Grease Gun Coupler
- Heavy duty grease gun coupler has a 4 jaw and a maximum working pressure of 10,000 PSI
- With 1/8" FNPT, this coupler can be used for both hand and air operated grease guns
- Four jaw type
- 1/8" Female national pipe thread
- Maximum working pressure of 10,000 pounds per square inch
- Grease gun accessory
- Can be used with hand or air operated grease guns
- Thread Size: 1/8" Female NPT
- Jaw Type: 4 Jaw
- Type: Grease gun coupler
- Maximum Working Pressure: 10000 PSI
- Weight: 0.8 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R48 (80R48)
- FESTO Shock Absorber DYSC-7-5-Y1F (DYSC-7-5-Y1F)
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- WESTWARD Hose Extension, 18 In (4BY80)
- PROLUBE Needle Nose Adaptor, 1-1/2" (44861)
- DYNAMO Heavy Duty Oil Gun With Flexible Line And Automation (HT-G910012-ARCH)
- WESTWARD Grease Coupler, Steel, 6000 psi (45FG46)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- PROLUBE Angled Lube Adaptor, 90 Degree, 1000 psi (44922)
- ZEELINE 19V Battery Charger for 912-19 Grease Gun Lithium (91202-19L)
- Wilton Grease Gun Accessories