Shop All Grease Gun Accessories
Wilton
Milton S-3200 0.125 in. FNPT Grease Gun Coupler
Mfr # S-3200
Zoro # G104019875
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-3200
- Zoro # G104019875
- Country of Origin China
- Category Grease Gun Accessories
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.125 in. FNPT Grease Gun Coupler
- This professional 4 jaw, 1/8" FNPT grease gun coupler provides working pressure of up to 6,000 PSI
- Made for hand operated grease guns
- 1/8" Female national pipe thread
- Working pressure of up to 6,000 pounds per square inch
- Grease gun accessory
- For best results, use with Milton grease guns
- Thread Size: 1/8" Female NPT
- Jaw Type: 4 Jaw
- Intended Use: Use with Milton grease guns
- Type: Grease gun coupler
- Maximum Working Pressure: 6000PSI
- Weight: 0.08 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- ROSS CONTROLS Flow Control Valve 19 Series, Standard Profile, Standard Capacity, Slot Adjustment (1968A3008)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X10X06)
- PLEWS/EDELMANN Plews-Edelmann 10-201 18 in. Grease Hose (6366561)
- LUBRIMATIC Hose Grease Flex Whip 18In (10-201)
- GF&D SYSTEMS Stainless Grease Fittng Assrtmnt, 50 pcs. (GFD8000)
- LINCOLN Needle Nozzle, 1/8 FNPT (5803)
- K-TOOL INTERNATIONAL Standard Lever Grease Gun 14Oz (KTI73905)
- STI Flute Filler 2 X 4.5 X 5.5 (F20045)
- WESTWARD Hose Extension, 18 In (4BY78)
- Wilton Grease Gun Accessories