Shop All Grease Guns
Wilton
Milton S-3102 Mini Pistol Grease Gun
Mfr # S-3102
Zoro # G203903624
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-3102
- Zoro # G203903624
- Country of Origin China
- Category Grease Guns
Description
Mini pistol grease gun has dual discharge ports with the convenience one handed operation. Simply fill grease gun with standard 3 ounce grease cartridges. Features two ports - front and top for accessing grease fittings just about anywhere.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Mini Pistol Grease Gun
- Includes one 4" straight steel extension and coupler
- Maximum working pressure of 3,500 pounds per square inch
- Self forming threads
- Front and top discharge ports
- Grease Gun Type: Mini pistol grease gun
- PSI: 3,500 PSI
- Extension: Includes 4" extension
- Type of Threads: Self forming threads
- Dimension: 1.75" H x 6.625" W x 10" L
- Weight: 1.22 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1" (7616DLG)
- DAYTON AC Gearmotor, 215.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K506)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-34AS)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- LINCOLN LUBRICATION Grease Gun Needle Nose Adapter, 1-1/2" Lo (LING903)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun 1Pack (570746)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. (45CT47)
- LUCAS OIL CLP Extreme Duty (10915)
- PLEWS-EDELMANN 4" Needle Nose Grease Gun Adapter (05-025)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- Wilton Grease Guns