Shop All Push-to-Connect Tube Fittings
Wilton
Milton S-2200-9 0.25 in. MNPT 0.37 in. OD Push to Connect Tube Fitting - 0.59 Lbs
Mfr # S-2200-9
Zoro # G403901710
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # S-2200-9
- Zoro # G403901710
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
1/4" MNPT Nylon push to connect fittings offer easy installation of air lines; simply push tubing into fitting. No gluing or special tools required. Reusable by simply pushing sleeve in and releasing the tubing. Great for the garage or shop.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT 0.37 in. OD Push to Connect Tube Fitting - 0.59 Lbs
- Temperature range at installation of 32 degrees Fahrenheit to 140 degrees Fahrenheit
- 1/4" male national pipe threads
- 3/8" outside diameter
- Maximum working pressure of 150 pounds per square inch
- Reusable
- Lightweight design
- Buna-N seal
- Weight: 0.59 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (8210301)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STE)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 18)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/2" x 3/8" Male NPT (PL1/2-N3)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-227)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-2)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 3/8 in Tube Size, Brass, Silver (W169PW-6-8)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Silver, 10 PK (3175 08 13)
- WATTS BRASS & TUBULAR 38OD QCx14MPT Adapter (PL-3025)
- Wilton Tube Fittings