Shop All Quick Connect Fittings
Wilton
Milton S-1838 0.37 in. FNPT H Style Plug
Mfr # S-1838
Zoro # G704019961
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-1838
- Zoro # G704019961
- UPC # 30937400130
- Country of Origin China
- Category Quick Connect Fittings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Milton is your number 1 source for quality air accessories
- Type: Plug
- Size: 0.37 in.
- Weight: 0.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6640 25 22GR)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- WEATHERHEAD Elbow Male 3/8In X 3/8In, 0049X06X06 (49X6X6)
- DIXON Swivel Joint Style 20 FNPT, AL, 2" (220FXFAL00000)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON 0.25 in. Npt Female Push Type Body M - Style Coupler (MI755)
- WILTON Milton 0.25 in. NPTF M Style ColorFit Couplers - Red (MI99105)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- WILTON MiltonMI1835; 0.38 in. H-Style Npt Female Body Coupler (MI1835)
- WILTON MiltonMI776; 0.25 in. Male A-Style Coupler Body (776)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 061253)
- Wilton Quick Connect Fittings