Shop All Air Guns
Wilton
Milton S-183 Turbo Blow Gun Nozzle Kit - 3 Piece
Mfr # S-183
Zoro # G703903490
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Three piece turbo blow gun nozzle kit is perfect for adding versatility to Milton turbo blow guns. Simply thread nozzle onto the end of the S-181 or S-182 turbo blow gun. One of each: Adjustable, High Volume and Fan Spray For Milton #S-181 and #S-182.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Turbo Blow Gun Nozzle Kit - 3 Piece
- 1/4" male national pipe thread
- Made for blow guns S-181 and S-182
- One adjustable, one high volume, one fan spray
- (1) each Adjustable, High Volume and Fan Spray
- Number of Pieces: 3 Piece
- Display On Bloguns CMS Page: Yes
- Dimension: 3" H x 5" W x 9" L
- Weight: 0.202 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- PROTO 1/2" Drive Universal Joint SAE (J5470AB)
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- WILTON Metal Venturi Blow Gun Nozzle (S-160X5A)
- CAPRI TOOLS High Performance Air Blow Gun, Adjustable Air Flow, Extended Nozzle (CP21350)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- GARANT AIR blow gun- Type: AIR (080123 AIR)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- LEGACY Flexzilla Blow Gun, Quiet-Flo Safety N (LEGAG1102FZ)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip, PK 25 (B312S-25K)
- Wilton Air Guns