Shop All Air Guns
Wilton
Milton S-182 Turbo Blow Gun & 10 in Extension with Adjustable Nozzle
Mfr # S-182
Zoro # G104008626
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Turbo series blow gun comes with an adjustable nozzle and 10" extension. Turbo series blow gun has 3/8" NPT. Aluminum body is lightweight and durable. Maximum flow delivers 40 SCFM at 125 PSI and has a maximum working pressure of 230 PSI.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Turbo Blow Gun & 10 in Extension with Adjustable Nozzle
- 3/8" national pipe thread
- Maximum standard cubic feet per minute of 40 at 125 pounds per square inch
- Maximum working pressure of 230 pounds per square inch
- Meets OSHA standards
- Maximum flow for easy clean up
- Includes adjustable nozzle
- SCFM: SCFM 40 @ 125 PSI
- Maximum Pressure: Max pressure 230 PSI
- Air Inlet NPT Size: 3/8" Female NPT
- Blo Gun Body Material: Durable Aluminum Body with 10" extension
- Dimension: 1.375" H x 4" W x 13.25" L
- Weight: 0.765 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16"-12 HSS Plug Hand Tap (DWTST1-9/16-12P)
- GEARWRENCH 7mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86407)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 24tpi #12018-10, Tough Duty Metal Cutting, 10PK (12018-10)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C41526)
- WILTON Metal Venturi Blow Gun Nozzle (S-160X5A)
- K-T INDUSTRIES SAFETY NOZZLE BLOW GUN (6-5351)
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- PLEWS BLOWGUN-STANDRD 1/4""FNPT (18-203)
- HOLEX Air blow gun- Type: ALU (080118 ALU)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
- Wilton Air Guns