Shop All Air Guns
Wilton
Milton S-177 0.25 in. NPT Pistol Grip Blow Gun with 11 in. Bent Nozzle
Mfr # S-177
Zoro # G803956655
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. NPT Pistol Grip Blow Gun with 11 in. Bent Nozzle
- 11" Bent nozzle blow gun comes with a plastic tip
- 11" Extension allows direct access to hard to reach places
- Nozzle has a non-marring plastic tip
- Nylon comfort grip handle for ease of use
- Maximum working pressure of Box of 125 pounds per square inch
- 11 standard cubic feet per minute at 90 pounds per square inch
- 1/4" national pipe thread inlet
- Comfort grip squeeze handle allows for variable air volume
- Maximum Pressure: Max pressure 125 PSI
- Air inlet NPT size: 1/4" NPT air inlet
- SCFM: SCFM 11 @ 90 PSI
- Weight: 2.475 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Standard Duty Combination Vise with Swivel Base (1560)
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- WILTON Metal Venturi Blow Gun Nozzle (S-160X5A)
- GUARDAIR Thumb Lever Air Gun, 3" Extension (970003S)
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- COILHOSE PNEUMATICS Typhoon Blow Gun TYP-2500CS and Typhoon Caddy TH-KIT Bundled (TYP-PACK)
- COILHOSE PNEUMATICS Typhoon Pro Blow Gun Clam Shell 1/4" (CO TYP-2501CS)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- TOTALTURF Aluminum & Steel Air Blow Gun with Rubber Tip, 0.25 in. FNPT 30 PSI (TO1677593)
- Wilton Air Guns & Accessories