Shop All Air Guns
Wilton
Milton s-160SIL Blow Gun Silencer Tip
Mfr # s-160SIL
Zoro # G703957578
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This 1/8 NPS compact silencer will reduce blow gun noise by up to 15% dB by simply slipping on to any OSHA compliant 6mm nozzle blow gun. The rubber tip will not mar any delicate surfaces, making this an ideal accessory to add to your Milton blow gun collection.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Blow Gun Silencer Tip
- 1/8" national pipe straightAluminum and black anodized body
- Reduces noise by up to 15 percent decibels
- Display On Bloguns CMS Page: Yes
- Style: L Style
- Dimension: 0.75" H x 2.75" W x 4.75" L
- Weight: 0.254 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- DAYTON A-4 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN07)
- GENERAL TOOLS Arch Punch, 3/4 in. Tip, 1-1/4 in. L (1271I)
- WILTON Metal Venturi Blow Gun Nozzle (S-160X5A)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75XT036AA)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-CH16 Dual Extension (166-CH16)
- AIRSPADE AirSpade 5000 Kit Arbor 225 cfm (ASA50225KT)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- S&G TOOL AID 6" TURBO BLASTER BLOW GUN (SG99230)
- Wilton Air Guns