Shop All Filter, Regulator, Lubricator
Wilton
Milton S-1163-10 0.5 in. FRL Modular Port Pipe Insert
Mfr # S-1163-10
Zoro # G304154383
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-1163-10
- Zoro # G304154383
- Country of Origin China
- Category Filter, Regulator, Lubricator
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. FRL Modular Port Pipe Insert
- This 1/2" NPT FRL module port pipe insert includes pipe port insert, locking plate, o ring, grease packet and instructions
- 1/2" national pipe thread inlet
- For use with Milton FRL units
- Used for either inlet or outlet ports
- Lock plate is attached at the front keeping the FRL component secured in place
- Style: L Style
- Weight: 1.565 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Sleeve (D1109)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- CARLISLE RBX136-3 Gold-Ribbon Cog-Band (RBX136-3)
- MI-T-M Hose Clamp (42-0011)
- ARROW PNEUMATICS Arrow 3/8" FRL N33353, Gauge, Poly Bowl, Manual & Arrow Fog Lubricator (N33353)
- COILHOSE PNEUMATICS In-Line Adjustable Regulator 1/4" (CO 4214-ADJ)
- DIXON Wilkerson by Type T Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-96-738)
- COILHOSE PNEUMATICS 1/4" Miniature Lubricator (ML2)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-100)
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- ARO Frl Combination, 2000Srs, Npt, C38331-801 (C38331-801)
- Wilton Filter, Regulator, Lubricator