Shop All Air Compressor Parts
Wilton
Milton S-1144 0.25 in. NPT Polycarbonate Mini Filter
Mfr # S-1144
Zoro # G504059686
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-1144
- Zoro # G504059686
- Country of Origin China
- Category Air Compressor Parts
Description
1/4" NPT mini micro filter is ideal for use in compact low air flow applications such as small pneumatic equipment, miniature valuing and instruments. Filter includes a 20 micron filter. Polycarbonate bowl with auto drain included.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. NPT Polycarbonate Mini Filter
- The mini micro filter is ideal for use in compact low air flow applications such as small pneumatic equipment, miniature valving and instruments
- Filter includes a 20 micron filter
- Polycarbonate bowl with auto drain
- Maximum pressure 150 pounds per square inch
- Maximum PSI: Max pressure 150 PSI
- Bowl capacity: 1 oz
- Dimension: 1.5" H x 1.5" W x 4.625" L
- Weight: 0.479 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type 31.25 (954-04282)
- COILHOSE PNEUMATICS ARO Coupler 1/4" MPT 1/4" 6-Point (CO 14X4M)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz, Spray Can (13014)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (25)
- WILTON 0.37 in. Compressor Tank Drain Cock (S-614-6)
- WILTON Milton 1139-1 0.25 in. FNPT Electronic Compressor Tank Drain (1139-1)
- WILTON Milton 715BK M Style Quick Coupler - 0.25 in. Female Coupler (MIL715BK)
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- INDUSTRIAL GOLD Gas Eng. DrivenAirComp. PneumaticControlled Eng. Throttle, Tcsp-H-1113B (TCSP-H-1113B)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- INDUSTRIAL GOLD Air Compressor Pressure Switch, Operating Pressure 145-175Psi (LF17-1H2)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts