Shop All Pneumatic Tool Parts
Wilton
Milton S-1091 0.5 in. MNPT Compressor Tank Check Valve
Mfr # S-1091
Zoro # G204068919
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # S-1091
- Zoro # G204068919
- Country of Origin China
- Category Pneumatic Tool Parts
Description
1/2" MNPT tank check valves are used to keep air volume and pressure from escaping into the compressor heads while not operating. Compressor tank check valves are made up of a brass body with a non-Stick poppet.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. MNPT Compressor Tank Check Valve
- 3/8" male compression tube
- Air flow of 20 standard cubic feet per minute
- Maximum working pressure of 450 pounds per square inch
- Maximum temperature of 400 degrees Fahrenheit
- 1/2" male national pipe thread
- Dimension: 0.875" H x 0.875" W x 2.875" L
- Weight: 0.33 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-103-NL (F2B-SC-103-NL)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E715)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.75 Rod (212741)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- WILTON Milton MI715MC 0.25 in. NPTF M Style ColorFit Couplers - Red (MI715MC)
- WILTON MiltonMi1022-10 Filter 0.75 Npt Metal Bowl (1022-10)
- WILTON Milton MI778AC-20 0.25 in. NPTF Plug ColorFit - Green (MI778AC-20)
- WILTON Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple (MI764VC)
- WILTON Milton MI765VC 0.25 in. NPTM Coupler ColorFit - Purple (MI765VC)
- WILTON MiltonMi1132-8 Lubricator 1 Metal Bowl (1132-8)
- AIRSPADE Repair Kit, Handle, Use with ASU4000HA (ASU4000HR)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts