Milton S-1086-18 0.125 in. Plastic Silencer
Mfr # S-1086-18
Zoro # G104019646
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # S-1086-18
- Zoro # G104019646
- Country of Origin China
- Category Automotive Specialized Tools
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.125 in. Plastic Silencer
- This 1/8" FNPT plastic pneumatic silencer is used to reduce the exhaust noise from pneumatic valves and tools
- 1/8" female national pipe thread
- Features a 50 mesh stainless steel screen
- NPT Thread Size: 1/8" Female NPT
- Weight: 0.195 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Heavy Duty Forward-Reverse Switch (75712-04-BX)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX6 (TX6)
- GROTE Mounting Bracket, 4 In Lamps (43572)
- SPEC-D TUNING Exhaust Tip- 4 Inch Inlet, 8 Inch Outlet, MF-TP0408D-BS-TD (MF-TP0408D-BS-TD)
- OTC Hose Removal Tool (4521)
- STREAMLIGHT Strion LED Ac/Dc - Blue (74343)
- STREAMLIGHT Strion LED Hl- 120/Dc - Red (74775)
- LISLE Piston Ring Compressor, 3-1/2" - 7" (20500)
- HDNP B&W International 120.04-P Go Wheeled Rolling Tool Case with Pocket Boards (120.04/P)
- KATS Frost Plug Heater, for Dodge 1994-2009 (11601)
- REDLINE DETECTION SmartFit Universal Radiator Adapter Set for Pressure Testers (95-0750)
- Wilton Automotive Specialized Tools