Shop All Brass Pipe Fittings
Wilton
Milton MILS-728 "M" Style Air Plug- .25" Female NPT- 2 Pk.
Mfr # MILS-728
Zoro # G304013130
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # MILS-728
- Zoro # G304013130
- UPC # 30937400277
- Country of Origin China
- Category Brass Pipe Fittings
Description
Milton M-style “Kwik-Change" couplers and plugs will interchange with all manufacturers who comply with the dimensional requirements of military specification MIL-C-4109.
M-style coupler bodies are brass with brass sleeves
M-style plugs are case hardened steel plated to resist rust
Maximum inlet pressure: 300 PSI
Maximum temperature: 250 degree F
Air flow: 40 SCFM
Seals: Buna-N
M-style coupler bodies are brass with brass sleeves
M-style plugs are case hardened steel plated to resist rust
Maximum inlet pressure: 300 PSI
Maximum temperature: 250 degree F
Air flow: 40 SCFM
Seals: Buna-N
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 3/16 IDx24 L, Brass, 3000 PSI (1PCL8)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Edgemere 8" Widespread Ch, Polished chrome (7018.801.002)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N212020)
- JOHNDOW INDUSTRIES Gas Caddy Hose Assembly, 80-593-NI (80-593-NI)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (6-6 FHC-B)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- ANDERSON METALS Plug Cored Square Head Mpt 1/4 (756109-04)
- SIAM 3/4 Lead Free Brass Union, FNPT (XNL187-12)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT (ZUSA-PF-10271)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- JMF Company 1/2 in. Compression X 3/8 in. D Compression Yellow Brass Reducing Union (4338083)
- Wilton Fittings