Shop All Pressure Gauges
Wilton
Milton MIL1194 Air Pressure Gauge- .25" Bottom Back- 0-160 PSI
Mfr # MIL1194
Zoro # G004016202
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # MIL1194
- Zoro # G004016202
- UPC # 309371119442
- Country of Origin China
- Category Pressure Gauges
Description
Milton high quality dry gages for reliable service with compressors filters-regulators-lubricators air lines pneumatic tools & equipment.
Resistant to heat corrosion water salt water and oil
Can be used in steam applications if less than 120 degree F
Brass mechanism. ABS case. Polycarbonate lens
Maximum working pressure: Should be limited to 75% of dial range
Maximum working temperature: -13 degree F to +120 degree F
1/4"
Bottom back
2" face
0-160 PSI
Resistant to heat corrosion water salt water and oil
Can be used in steam applications if less than 120 degree F
Brass mechanism. ABS case. Polycarbonate lens
Maximum working pressure: Should be limited to 75% of dial range
Maximum working temperature: -13 degree F to +120 degree F
1/4"
Bottom back
2" face
0-160 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- POMONA ELECTRONICS Alligator Clips, Black, Red, 150 Vrms (2630)
- FLUKE FLUKE-179 ESFP/TRMS MULTIMTR w/BACKLT & (FL1564549)
- FESTO Pressure Gauge MA-50-16-1/4-EN (MA-50-16-1/4-EN)
- WILTON Milton S-936 160 Lb Long Reach Tire Pressure Measurement Gage (S-936)
- WILTON MI 1/4 NPT 2 Face Bottom Mount Pressure Gage 0-160 Psi (1194)
- WILTON Milton S-932 60 Lb Tire Pressure Measurement Gage (S-932)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-102D-158S)
- SPAN Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (LFS-210-15-G-KEMX)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-6000-psi/kg/cm2)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F (PAM1751)
- Wilton Pressure Gauges