Shop All Pressure Gauges
Wilton
Milton MIL1191 Air Pressure Gauge- .25" Center Back- 0-160 PSI
Mfr # MIL1191
Zoro # G304016346
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # MIL1191
- Zoro # G304016346
- Country of Origin China
- Category Pressure Gauges
Description
Milton high quality dry gages for reliable service with compressors filters-regulators-lubricators air lines pneumatic tools & equipment.
Resistant to heat corrosion water salt water and oil
Can be used in steam applications if less than 120 degree F
Brass mechanism. ABS case. Polycarbonate lens
Maximum working pressure: Should be limited to 75% of dial range
Maximum working temperature: -13 degree F to +120 degree F
1/4"
Center back
2" face
0-160 PSI
Resistant to heat corrosion water salt water and oil
Can be used in steam applications if less than 120 degree F
Brass mechanism. ABS case. Polycarbonate lens
Maximum working pressure: Should be limited to 75% of dial range
Maximum working temperature: -13 degree F to +120 degree F
1/4"
Center back
2" face
0-160 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404R)
- IDEAL Circuit Tracing Kit, 600VAC/DC, OLED (61-957)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402F)
- WILTON MI 1/4 NPT 2 Face Bottom Mount Pressure Gage 0-160 Psi (1194)
- WILTON Milton S-936 160 Lb Long Reach Tire Pressure Measurement Gage (S-936)
- WILTON Milton S-932 60 Lb Tire Pressure Measurement Gage (S-932)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6075)
- ASHCROFT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 15" H20)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG2-1000)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, Front Flg (214D-254R)
- Wilton Pressure Gauges