Shop All Tool Storage Parts
Wilton
Milton MIL1189 Air Pressure Gauge-.13" Mini Center Back- 0-160 PSI
Mfr # 1189
Zoro # G204062528
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1189
- Zoro # G204062528
- UPC # 30937111890
- Country of Origin China
- Category Tool Storage Parts
Description
Milton high quality dry gages for reliable service with compressors filters-regulators-lubricators air lines pneumatic tools & equipment.
Resistant to heat corrosion water salt water and oil
Can be used in steam applications if less than 120 degree F
Brass mechanism. ABS case. Polycarbonate lens
Maximum working pressure: Should be limited to 75% of dial range
Maximum working temperature: -13 degree F to +120 degree F
1/8"
Mini Center back
1-1/2" face
0-160 PSI
Resistant to heat corrosion water salt water and oil
Can be used in steam applications if less than 120 degree F
Brass mechanism. ABS case. Polycarbonate lens
Maximum working pressure: Should be limited to 75% of dial range
Maximum working temperature: -13 degree F to +120 degree F
1/8"
Mini Center back
1-1/2" face
0-160 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LXV5)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-3/8" STANDARD - 12 PO (GP2144R)
- DRILL AMERICA 9/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO9/16)
- WILTON Milton MIS-1751 0.25 in. 5-in-1 Universal Safety Mexhaust Quick Connect (MIS-1751)
- NANUK CASES Waterproof Panel Kit, for 940 Case, Alum. (940-PANEL ALUM. KIT)
- BUFFALO Buffalo tools MPSWEEP 30 Inch Rolling Magnetic Sweeper (MPSWEEP)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial LT-4 ES7T20 Extended Log Splitter Tray (LT-4)
- THE MAIN RESOURCE The Main Resource TMRMICA021001 Ceramic Assembly TPMS Reset Magnet (TMRMICA021001)
- BONDHUS. InMet BallDrv LWr Dbl Pack (BND20499)
- K-TOOL INTERNATIONAL K Tool International KTI75422 Damaged Hex Screw Extractor Set - 11 Piece (KTI75422)
- Wilton Tool Storage Parts