Shop All Quick Connect Fittings
Wilton
Milton MIL-S-314VKIT 0.25 in. 14 Piece Hi-Flo V Style Kit
Mfr # MIL-S-314VKIT
Zoro # G204005921
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # MIL-S-314VKIT
- Zoro # G204005921
- UPC # 30937323453
- Country of Origin China
- Category Quick Connect Fittings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Hi-Flo V Style Kit
- 14 Piece
- Size: 0.25 in.
- Weight: 0.855 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 50mm (800 8M 50)
- REELCRAFT Hose Bumper 1/2 In (2-HR1005)
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 4.125-in. Outside Dia., 1.4375-in. Width (HM807046/10)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1151-5LO1)
- WILTON MiltonMI776; 0.25 in. Male A-Style Coupler Body (776)
- WILTON Milton 0.25 in. NPTF M Style ColorFit Couplers - Red (MI99105)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- WILTON Milton S-1838 0.37 in. FNPT H Style Plug (S-1838)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON MiltonMI1835; 0.38 in. H-Style Npt Female Body Coupler (MI1835)
- DIXON Female to Automotive Coupler, (F)NPT, 3/8 (3JF3)
- Wilton Hose Fittings