Shop All Pneumatic Tool Parts
Wilton
Milton MI777AC-20 0.25 in. NPTM Plug ColorFit - Green
Mfr # MI777AC-20
Zoro # G404084450
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # MI777AC-20
- Zoro # G404084450
- UPC # 10030937323566
- Country of Origin China
- Category Pneumatic Tool Parts
Description
Easy matching of couplers and plugs, among the range of standard Industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential cross-contamination between different air lines. Dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line. Dry air line which will prolong your applications and help to quickly finish any project.
Specification- Color: Green
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204ZZ (SS6204 ZZ FM222)
- ENERPAC H9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9210)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4002F-10)
- BALDWIN FILTERS Hydraulic Filter, 8-5/16 in. L (PT23229-MPG)
- WILTON Milton MI765VC 0.25 in. NPTM Coupler ColorFit - Purple (MI765VC)
- WILTON MiltonMi1132-8 Lubricator 1 Metal Bowl (1132-8)
- WILTON Milton MI778AC-20 0.25 in. NPTF Plug ColorFit - Green (MI778AC-20)
- WILTON Milton MI715MC 0.25 in. NPTF M Style ColorFit Couplers - Red (MI715MC)
- WILTON MiltonMi1022-10 Filter 0.75 Npt Metal Bowl (1022-10)
- WILTON Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple (MI764VC)
- GAST Shroud Roc 56Fr Sp Af549 (AF549Y)
- Wilton Pneumatic Tool Parts