Shop All Pneumatic Tool Parts
Wilton
Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple
Mfr # MI764VC
Zoro # G604084502
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # MI764VC
- Zoro # G604084502
- UPC # 10030937323511
- Country of Origin China
- Category Pneumatic Tool Parts
Description
Easy matching of couplers and plugs, among the range of standard Industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential cross-contamination between different air lines. Dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line. Dry air line which will prolong your applications and help to quickly finish any project.
Specification- Color: Purple
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- ALEMITE 3Point Header Block, 18 In Female Nptf Thread, 234 In Oal, 42702 (42702)
- WILTON MiltonMi1022-10 Filter 0.75 Npt Metal Bowl (1022-10)
- WILTON Milton MI715MC 0.25 in. NPTF M Style ColorFit Couplers - Red (MI715MC)
- WILTON Milton MI765VC 0.25 in. NPTM Coupler ColorFit - Purple (MI765VC)
- WILTON MiltonMi1132-8 Lubricator 1 Metal Bowl (1132-8)
- WILTON Milton MI778AC-20 0.25 in. NPTF Plug ColorFit - Green (MI778AC-20)
- SPEEDAIRE Piston Unit (PN31CCP24G)
- NATIONAL DETROIT Variable Speed Quiet Sander, 6" (DAQ)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts