Shop All Pneumatic Tool Parts
Wilton
Milton MI715MC 0.25 in. NPTF M Style ColorFit Couplers - Red
Mfr # MI715MC
Zoro # G704084518
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # MI715MC
- Zoro # G704084518
- UPC # 10030937323504
- Country of Origin China
- Category Pneumatic Tool Parts
Description
Easy matching of couplers and plugs, among the range of standard Industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential cross-contamination between different air lines. Dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line. Dry air line which will prolong your applications and help to quickly finish any project.
Specification- Color: Red
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHATZ BEARING Flanged Ball Bearing, 1-1/8in dia, 500rpm (TW2)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- CLIMAX METAL PRODUCTS RC-100-KW4H@90 Set Screw Coupling with Keyway (RC-100-KW4H@90)
- DIXON Watts Standard Regulator, 3/8" (R119-03C)
- WILTON MiltonMi1132-8 Lubricator 1 Metal Bowl (1132-8)
- WILTON Milton MI778AC-20 0.25 in. NPTF Plug ColorFit - Green (MI778AC-20)
- WILTON Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple (MI764VC)
- WILTON MiltonMi1022-10 Filter 0.75 Npt Metal Bowl (1022-10)
- WILTON Milton MI765VC 0.25 in. NPTM Coupler ColorFit - Purple (MI765VC)
- SPEEDAIRE Switch, Pressure w/Port (VP1055830)
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts