Shop All Automotive Air Conditioning Compressors & Clutches
Wilton
Milton MI1819 0.37 in. MNPT G Style Plug
Mfr # MI1819
Zoro # G903898893
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # MI1819
- Zoro # G903898893
- Country of Origin China
- Category Automotive Air Conditioning Compressors & Clutches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTIK Tunable Tip, CB Antenna, 4ft., 900W, Black (FS-4BK)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-003 (003-RYTHCY-003)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2714 (3L-2714)
- DAYCO 90 WHITOUTPRO (AX48)
- UNIVERSAL AIR COND Cad/Chevy/Gmc/Isuzu/:New Gm Ht6 W/Clutch New Compressor, Co20151C (CO20151C)
- FOUR SEASONS Geo/Toyota:New Denso 10Pa15C W/Clutch New Compressor, 58397 (58397)
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd505 W/Clutch New Compressor, 58542 (58542)
- DENSO A/C Compressor and Clutch, 471-1222 (471-1222)
- UNIVERSAL AIR COND Honda Cr-V 06-02 Compressor Kit, Kt1031A (KT1031A)
- UNIVERSAL AIR COND Peterb Kenw Volvo 303 New Compressor, Co4618C (CO4618C)
- Wilton Automotive Air Conditioning Compressors & Clutches