Milton EX99900 ExelAir by Milton Digital Tire Gauge
Mfr # EX99900
Zoro # G804058297
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # EX99900
- Zoro # G804058297
- Country of Origin China
- Category Pressure Gauges
Description
Proper tire pressure is important when it comes to improved gas mileage and increased tire life. This compact digital tire gauge offers an easy to read backlit display which provides pressure readings in both pounds per square inch and kilopascal. The comfort grip design and lit LED tip makes this tool quick and easy to use for all drivers. Add this unique digital tire gauge to a convenient location in your vehicle so it is always readily available.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- ExelAir by Milton Digital Tire Gauge
- Includes 5 LR44 batteries
- Digital display is easy to read
- The tip includes an LED light making it easier to read tire pressure in low light conditions
- Includes an automatic shut off to preserve battery life
- Pressure range of 5 to 100 pounds per square inch
- Dimension: 1.37" H x 3.74" W x 8.42" L
- Weight: 0.19 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- PCE INSTRUMENTS Differential Pressure Gauge, 0 to ±15 PSI (PCE-P15)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-06)
- WILTON Milton S-932 60 Lb Tire Pressure Measurement Gage (S-932)
- WILTON Milton S-936 160 Lb Long Reach Tire Pressure Measurement Gage (S-936)
- WILTON MI 1/4 NPT 2 Face Bottom Mount Pressure Gage 0-160 Psi (1194)
- DYNAMIC Gauge, Glycerine Filled, 0-1000 psi (221552)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMP7)
- PIC GAUGES Gauge, 4", 0/300psi, 1/2"LM, SS (PRO-301D-402H-01)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8822N Low Pr Gage H20Kpa (LPG5-D8822N)
- Wilton Pressure Gauges