Milton EX55L-06M 0.75 in. NPT Metal FRL Lubricator
Mfr # EX55L-06M
Zoro # G504169521
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # EX55L-06M
- Zoro # G504169521
- Country of Origin China
- Category Filter, Regulator, Lubricator
Description
Exelair by Milton, Simply Better Airline system provides the best solution to manage compressed air. Exelair Lubricator features a metal bowl with a capacity of 4.56 oz. , which includes sightglass that allows visibility of the oil. FRL Lubricator delivers a consistent mist of oil through the airline and extends tool life. Oil amount is easily adjusted by rotating dial at the top of the unit. FRL Lubricator can be refilled either by removing bowl or filling through oil fill cap on top. Box includes mounting bracket with hardware, Max Air Flow of 250CFM and a Max operating pressure 145 PSI.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.75 in. NPT Metal FRL Lubricator
- 3/4" inch national pipe threads on both inlet and outlet
- Lubricator extends tool life
- Max Air Flow of 250CFM & metal bowl capacity is 4.56 oz
- Weight: 45.936 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B68 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (3X641)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- DAYTON 5/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-7/8" Top Width, 5 Ribs (11X977)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- BLACK BULL Filter Regulator Lubricator 3-in-1 Combo with Gauge (AFPR3814)
- CAMOZZI #C1-F21/3, 5 Micron Element, Complete Filter Element 5µ (C1-F21/3)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D690)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi (R14914)
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38351-811)
- CAMOZZI Filter, Mc Series NPT (MC104-F00TF)
- Wilton Compressed Air Treatment